Shop All Precision Measuring Accessories
Mitutoyo
Parts 167-912 5 pcs.
Mfr # 167-912
Zoro # G7801129
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features micrometer standards set
- Height (In.) 2
- Color Black
- Width (In.) 4
- Length (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 167-912
- Zoro # G7801129
- UPC # 603908051022
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 2 |
Width (In.) | 4 |
Length (In.) | 7 |
Details
Item | 5 PCS/SET |
Special Features | micrometer standards set |
Color | Black |
Description
Parts 167-912 5 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Machine Screw Anchor Set Tools (04230)
- GREENFIELD THREADING Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (385458)
- J.W. WINCO GN598-KT-28-3/8-16 Revolving Handle (6TG78/TP)
- MITUTOYO Roughness Specimen, In/MM (178-606)
- MITUTOYO Parts 167-158 18" (167-158)
- MITUTOYO Combination C and N Diamond Indenter (64BAA071)
- MITUTOYO Holder And Wire Set, Pitch 1.00mm (64AAA266)
- MITUTOYO 2-12/.001Ft I.M. Ext.Rod (137-212)
- MITUTOYO USB-ITN-A (06AFM380A)
- STARRETT Protractor Head for Combination Squares (CPR-1224W)
- Mitutoyo Set Up & Alignment Tools