Shop All Precision Measuring Accessories
Mitutoyo
Parts 167-172 32"
Mfr # 167-172
Zoro # G7801083
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 30
- Color Black
- Height (In.) 1.5
- Special Features flat and lapped measuring faces
- Width (In.) 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 167-172
- Zoro # G7801083
- UPC # 603908050476
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 30 |
Height (In.) | 1.5 |
Width (In.) | 3.5 |
Details
Item | STANDARD BAR 32 IN |
Color | Black |
Special Features | flat and lapped measuring faces |
Description
Parts 167-172 32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools Flex Head Wrench w/ Removable 1/4 in. Square Drive Adapter (HBR12)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWC9)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.5000" (1/2), Number of Flutes: 8 (23536)
- PROTO Long Drive Pin Punch, 1/4 in. Tip (J48014LS2)
- MITUTOYO U-Wave Connecting Cable B for 5RCE9 (02AZD790B)
- MITUTOYO Height Gage, Adaptor, mm (12AAA222)
- MITUTOYO U-Wave Receiver, Wireless SPC (02AZD810D)
- MITUTOYO Micrometer, Screw Thread, Stndr, 1", 55 deg. (167-283)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-624)
- MITUTOYO 24In.Dm Scale Unit/Multi-Functionhor (572-475)
- STM 238x238x2 Precision VBlock Set (230135)
- Mitutoyo Precision Measuring Accessories