Shop All Precision Measuring Accessories
Mitutoyo
Parts 167-170 30"
Mfr # 167-170
Zoro # G7801059
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1.5
- Color Black
- Length (In.) 30
- Width (In.) 3.5
- Special Features flat and lapped measuring faces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 167-170
- Zoro # G7801059
- UPC # 603908050452
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 1.5 |
Length (In.) | 30 |
Width (In.) | 3.5 |
Details
Item | STANDARD BAR 30 IN |
Color | Black |
Special Features | flat and lapped measuring faces |
Description
Parts 167-170 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in, 1/2 in Drive, Crowfoot Wrench Polished (J49002KV)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 #8-36 UNF (341755)
- PRECISION TWIST DRILL 1785M Relieved Style Tap M16 x 2.00 mm (1785M16)
- STABILA Replacement Light Paks, 2 pcs. (20090)
- MITUTOYO Roughness Specimen (178-604)
- MITUTOYO Setting Ring, 25mm (177-139)
- MITUTOYO SPC Cable, 40 In, For 570/543/575/572 (905338)
- MITUTOYO Measuring Head Assy, Inch, 04AZB139 (04AZB139)
- MITUTOYO Rs232 Connection Cable, 2M (21EAA131)
- MITUTOYO 40In.Dm Scale Unit/Multi-Functionhor (572-477)
- MITUTOYO Holder And Wire Set, TPI 72 (64AAA206)
- Mitutoyo Set Up & Alignment Tools