Shop All Precision Measuring Accessories
Mitutoyo
Parts 167-165 25"
Mfr # 167-165
Zoro # G7800943
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length (In.) 28
- Special Features flat and lapped measuring faces
- Width (In.) 2.5
- Height (In.) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 167-165
- Zoro # G7800943
- UPC # 603908050407
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 28 |
Width (In.) | 2.5 |
Height (In.) | 1.5 |
Details
Item | STANDARD BAR 25 IN |
Color | Black |
Special Features | flat and lapped measuring faces |
Description
Parts 167-165 25 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 1/4 in 6 pt SAE Socket, 6 Points (J6908HF)
- LYNDEX-NIKKEN Tapping Collet, #1, M12 Tap Sz (SE1-9.0X7.0)
- XCELITE Jewelers Screwdriver Kit, Sl/Ph, 7 pcs (M60N)
- WESTWARD Safety Knife, Self-Retracting, Multipurpose, Straight Steel Blade, Plastic Handle, Blue/Black (22XP79)
- MITUTOYO Calibration Block for 5RCF3/5RCF4 (12AAA715)
- MITUTOYO Holder And Wire Set, Pitch 1.00mm (64AAA266)
- MITUTOYO Parts, 167-913, 11 pcs. (167-913)
- MITUTOYO Ball Stylus/Lh 1mm dia. (12AAF666)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-627)
- MITUTOYO Connecting Cable, U-Wave, E (02AZD790E)
- MITUTOYO SPC Mini Processor, DP-1VR (264-505A)
- Mitutoyo Precision Measuring Accessories