Shop All Precision Measuring Accessories
Mitutoyo
Parts 167-164 24"
Mfr # 167-164
Zoro # G7800970
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Special Features flat and lapped measuring faces
- Length (In.) 26
- Height (In.) 1.5
- Width (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 167-164
- Zoro # G7800970
- UPC # 603908050391
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 26 |
Height (In.) | 1.5 |
Width (In.) | 2.5 |
Details
Item | STANDARD BAR 24 IN |
Color | Black |
Special Features | flat and lapped measuring faces |
Description
Parts 167-164 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Hex, Phillips, Slotted, Torx(R) Bit 9 in, Drive Size: 1/4 in , Num. of pieces:26 (77792)
- ZORO SELECT Adjustable Handle, 1.26" Screw Length (MA-68103)
- MILWAUKEE TOOL M18 FUEL 18 Gauge 1/4 in. Narrow Crown Stapler (Tool Only) (2749-20)
- GREENLEE Knock Out Draw Stud (DSH-1-1/8)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP66/67 (05CZA624)
- MITUTOYO Lathe Pk, Abs/Glass, Linear Scales, 48"X10" (64PKA044A)
- MITUTOYO Rs232 Connection Cable, 2M (21EAA131)
- MITUTOYO USB Input Tool, 35 In L (264-020)
- MITUTOYO Parts 167-106 150mm (167-106)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7002-10)
- MITUTOYO Installation Kit, U-Wave-T (02AZE200)
- Mitutoyo Precision Measuring Tools