Shop All Precision Measuring Accessories
Mitutoyo
Parts 167-161 21"
Mfr # 167-161
Zoro # G7800919
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 24
- Height (In.) 1.5
- Special Features flat and lapped measuring faces
- Color Black
- Width (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 167-161
- Zoro # G7800919
- UPC # 603908050360
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 24 |
Height (In.) | 1.5 |
Width (In.) | 2.5 |
Details
Item | STANDARD BAR 21 IN |
Special Features | flat and lapped measuring faces |
Color | Black |
Description
Parts 167-161 21 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Blue, Blank, Vinyl, PK100 (2321B-200)
- ZORO SELECT Chucking Reamer, 0.5010 In., 6 Flute, HSS (435-0.501)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 3/4x10x12 in. (81148)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (14741)
- MITUTOYO Holder And Wire Set, TPI 72 (64AAA206)
- MITUTOYO SPC Cable, 40 In, For 570/543/575/572 (905338)
- MITUTOYO Hole Detector, Extra Small, 2.8mm (178-393)
- MITUTOYO U-Wave Connecting Cable C for 5RCE9 (02AZD790C)
- MITUTOYO Rs232C Connecting Cable, Sj201 (12AAA208)
- MITUTOYO Height Gage, Adaptor, Inch (12AAA233)
- PRO-SERIES Drill Press Center Finder - Made in the USA (4401-0027)
- Mitutoyo Precision Measuring Tools