Shop All Precision Measuring Accessories
Mitutoyo
Parts 167-159 19"
Mfr # 167-159
Zoro # G7800937
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1.5
- Color Black
- Special Features flat and lapped measuring faces
- Length (In.) 20
- Height (In.) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 167-159
- Zoro # G7800937
- UPC # 603908050346
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 1.5 |
Length (In.) | 20 |
Height (In.) | 1.5 |
Details
Item | STANDARD BAR 19 IN |
Color | Black |
Special Features | flat and lapped measuring faces |
Description
Parts 167-159 19 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun (74GHT50)
- HUBBELL Tool Retractor, 6 ft, For 1-3 lb tool weighing (BD-03)
- DRILL AMERICA 1"-5 Acme Tap (DWT1-5ACME)
- MITUTOYO Cfc-80"Gu (552-195-10)
- MITUTOYO 40In.Dm Scale Unit/Multi-Functionhor (572-477)
- MITUTOYO Durometer, O-Ring Fixture (64AAA963)
- MITUTOYO Extension Adapter/Digimatic Cable (02ADF640)
- MITUTOYO Counter Tray for Ka Counter W Two Screws (53AAA375)
- MITUTOYO Standard Bar, 1" (167-141)
- MITUTOYO Ball Stylus/Lh 1mm dia. (12AAF666)
- HHIP Dovetail Indicator Holder With 1/4" Shank (4401-0426)
- Mitutoyo Precision Measuring Accessories