Shop All Precision Measuring Accessories
Mitutoyo
Parts 167-158 18"
Mfr # 167-158
Zoro # G7800998
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1.5
- Color Black
- Special Features flat and lapped measuring faces
- Length (In.) 19
- Width (In.) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 167-158
- Zoro # G7800998
- UPC # 603908050339
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 1.5 |
Length (In.) | 19 |
Width (In.) | 1.5 |
Details
Item | STANDARD BAR 18 IN |
Color | Black |
Special Features | flat and lapped measuring faces |
Description
Parts 167-158 18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Contact Points, 1-5/16"L, .032" Ball (PT23064)
- POLYBLEND Tile Grout Dry White 5Lb (WDG5-4)
- REMCO Small Hand Scraper, Black, 3 x 8 In (69619)
- RIDGID Step Pin, PK5 (45260)
- MITUTOYO Accessory Set for Square Gauge, In (516-612)
- MITUTOYO Setting Ring, 5mm (177-205)
- MITUTOYO Low Measuring Force Detector/Sj201 (178-296)
- MITUTOYO Micrometer, Screw Thread, Stndr, 1", 55 deg. (167-283)
- MITUTOYO Connection Unit, 1.070" D, 0.500" H (02AZF310)
- MITUTOYO Usb Foot Switch Adapter (06ADV384)
- MITUTOYO Rs232C Connecting Cable, Sj201 (12AAA208)
- Mitutoyo Set Up & Alignment Tools