Shop All Precision Measuring Accessories
Mitutoyo
Parts 167-157 17"
Mfr # 167-157
Zoro # G7801007
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length (In.) 18
- Height (In.) 1.5
- Width (In.) 1.5
- Special Features flat and lapped measuring faces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 167-157
- Zoro # G7801007
- UPC # 603908050322
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 18 |
Height (In.) | 1.5 |
Width (In.) | 1.5 |
Details
Item | STANDARD BAR 17 IN |
Color | Black |
Special Features | flat and lapped measuring faces |
Description
Parts 167-157 17 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tether Cable Form:C With Loop L=200, Stainless Steel, Comp:Aluminum (K0367.2200)
- BOSCH SDS Max Core Bit W/Shank, 5 In, 22 L (HC8575)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 12.5mm (47916)
- KEO Countersink Set, 0 FL, 5 PC, 60 Deg, Co, TiN (53509-TIN)
- MITUTOYO Test Block, 72-74 Hr15T (64HAA287)
- MITUTOYO Low Measuring Force Detector/Sj201 (178-296)
- MITUTOYO Micrometer, Screw Thread, Stndr, 1", 55 deg. (167-283)
- MITUTOYO SPC Cable, 40 In, For 570/543/575/572 (905338)
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-621)
- MITUTOYO Adapter, 5C At100/0.005mm Old Count (09AAA198)
- INGERSOLL-RAND ANVIL 1/2" F/1077XPA - PART (IR1077XP-44)
- Mitutoyo Precision Measuring Accessories