Shop All Precision Measuring Accessories
Mitutoyo
Parts 167-152 12"
Mfr # 167-152
Zoro # G7800849
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 13
- Color Black
- Height (In.) 1.5
- Special Features flat and lapped measuring faces
- Width (In.) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 167-152
- Zoro # G7800849
- UPC # 603908050278
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 13 |
Height (In.) | 1.5 |
Width (In.) | 1.5 |
Details
Item | STANDARD BAR 12 IN |
Color | Black |
Special Features | flat and lapped measuring faces |
Description
Parts 167-152 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3 Pc. Nutdriver Set (1/4", 5/16", 3/8") (DW2224)
- GEARWRENCH 10 Piece 1/2" Drive 6 Point Deep Universal Impact Metric Socket Set (84945N)
- PHASE II Shore A Durometer Test Block Set (PHT950-25)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #31 (41701)
- MITUTOYO Optical Flat (158-120)
- MITUTOYO Measuring Head Assy, Inch, 04AZB139 (04AZB139)
- MITUTOYO Standard Bar, 1" (167-141)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7002-10)
- MITUTOYO USB-ITN-D (06AFM380D)
- MITUTOYO Reticle, 176-114 (176-114)
- INSIZE Dial Test Indicator Holder (6293-7)
- Mitutoyo Precision Measuring Tools