Shop All Precision Measuring Accessories
Mitutoyo
Parts 167-151 11"
Mfr # 167-151
Zoro # G7800882
product price: $77.85
/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1.5
- Width (In.) 1.5
- Length (In.) 12
- Special Features flat and lapped measuring faces
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 167-151
- Zoro # G7800882
- UPC # 603908050261
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 1.5 |
Width (In.) | 1.5 |
Length (In.) | 12 |
Details
Item | STANDARD BAR 11 IN |
Special Features | flat and lapped measuring faces |
Color | Black |
Description
Parts 167-151 11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 14mm Hex 43mm 1/2 Sq. Drive (4012M.43-14)
- GEDORE 9 Piece Metric T-Shape Hex Key Set, 1500 CT2-DT 2142 (1500 CT2-DT 2142)
- HYDE Putty Knife, Flexible, 1-1/2", Carbon Steel (06101)
- DEWALT 12" 14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4838)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-624)
- MITUTOYO Roughness Specimen, MM (178-601)
- MITUTOYO Setting Ring, 4.5mm (177-257)
- MITUTOYO Counter Tray for Ka Counter W Two Screws (53AAA375)
- MITUTOYO Bsb, 20X (215-405-10)
- MITUTOYO SPC Cable, 80 In, For 543 IDF Series (965014)
- MITUTOYO Attachment, Hole Pitch, In, Pair (07CZA060)
- Mitutoyo Precision Measuring Tools