Shop All Precision Measuring Accessories
Mitutoyo
Parts 167-149 9"
Mfr # 167-149
Zoro # G7800891
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1.5
- Color Black
- Width (In.) 1.5
- Length (In.) 10
- Special Features flat and lapped measuring faces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 167-149
- Zoro # G7800891
- UPC # 603908050247
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 1.5 |
Width (In.) | 1.5 |
Length (In.) | 10 |
Details
Item | STANDARD BAR 9 IN |
Color | Black |
Special Features | flat and lapped measuring faces |
Description
Parts 167-149 9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (J5275HA)
- KD TOOLS Standard Extensions, 1/2"Drive (81342)
- MILWAUKEE TOOL M12 Fuel 1/2" Ratchet Protective Boot (49-16-2558)
- CRESCENT NICHOLSON 4" Flat Double/Single Cut Warding Smooth File (16573NN)
- MITUTOYO Support Foot Set (12AAA216)
- MITUTOYO Ball Stylus/Lh 1mm dia. (12AAF666)
- MITUTOYO SPC Mini Processor, DP-1VR (264-505A)
- MITUTOYO U-Wave Connecting Cable B for 5RCE9 (02AZD790B)
- MITUTOYO Test Block, 72-74 Hr15T (64HAA287)
- MITUTOYO Optical Parallel, 12.12mm (157-102)
- INSIZE Carbide Anvils, Ceramic Type (7350-E6)
- Mitutoyo Set Up & Alignment Tools