Shop All Precision Measuring Accessories
Mitutoyo
Parts 167-145 5"
Mfr # 167-145
Zoro # G7800900
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1.5
- Special Features flat and lapped measuring faces
- Length (In.) 5
- Height (In.) 1.5
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 167-145
- Zoro # G7800900
- UPC # 603908050209
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 1.5 |
Length (In.) | 5 |
Height (In.) | 1.5 |
Details
Item | STANDARD BAR 5 IN |
Special Features | flat and lapped measuring faces |
Color | Black |
Description
Parts 167-145 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Drive, 1/2" SAE Socket, 12 Points (M-1216)
- FEIN Drilling And Holemaking, FLANGE (69908120295)
- GREENLEE 6 in Wire Stripper Solid: 10 to 20 AWG, Stranded: 12 to 22 AWG (1916-SS)
- DEWALT Bi-Metal Hole Saws (DAH180088)
- MITUTOYO Attachment, M-Type, MM, Pair (07CZA056)
- MITUTOYO Reticle, 176-135 (176-135)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-627)
- MITUTOYO Depth Base Attachment, 100mm (050084-10)
- MITUTOYO USB Input Tool, 35 In L (264-020)
- MITUTOYO Connecting Cable, U-Wave, E (02AZD790E)
- STARRETT Surface Plate Cover, Black Vinyl, 18x24 In (83023)
- Mitutoyo Precision Measuring Accessories