Shop All Precision Measuring Accessories
Mitutoyo
Parts 167-106 150mm
Mfr # 167-106
Zoro # G7800779
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 6
- Length (In.) 2
- Color Black
- Height (In.) 1.5
- Special Features flat and lapped measuring faces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 167-106
- Zoro # G7800779
- UPC # 603908049814
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 6 |
Length (In.) | 2 |
Height (In.) | 1.5 |
Details
Item | STANDARD BAR 150MM |
Color | Black |
Special Features | flat and lapped measuring faces |
Description
Parts 167-106 150mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 3/8" 12 Point SAE De (CMMT99177)
- APEX TOOL GROUP Mag Bit Hld 1/4Hexdr 1/4 Hex 2-61/64 Oal (M-490)
- TUNGALOY Turning Indexable Insert, TPG432 TH, PK10 (6808866)
- RIDGID Support Bar (45220R)
- MITUTOYO Mu-Checker M-562 (519-562A)
- MITUTOYO Stand Adaptor, Magnetic, 8mm dia. (12AAA221)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP65 (05CZA663)
- MITUTOYO SPC Cable, 40 In, 6 Pins, 164/468/568 (937387)
- MITUTOYO SPC Cable, 80 In, For 570/543/575/572 (905409)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP65 (05CZA662)
- HHIP Half Round Combination Test Indicator Holder (4401-0412)
- Mitutoyo Set Up & Alignment Tools