Shop All Precision Measuring Accessories
Mitutoyo
Parts 167-103 75mm
Mfr # 167-103
Zoro # G7800788
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width (In.) 5
- Height (In.) 2
- Special Features flat and lapped measuring faces
- Length (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 167-103
- Zoro # G7800788
- UPC # 603908049784
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 5 |
Height (In.) | 2 |
Length (In.) | 2 |
Details
Item | STANDARD BAR 75MM |
Color | Black |
Special Features | flat and lapped measuring faces |
Description
Parts 167-103 75mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Heavy-Duty Large Hose Clamp Pliers (3978D)
- PRO-GRADE TOOLS Slotted Screwdriver, 3/16x4" (17008)
- PROTO 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5312)
- LISLE 1" to 1-1/6" Oil Pressure Switch Socket (13200)
- MITUTOYO Height Gage, Adaptor, mm (12AAA222)
- MITUTOYO Wireless Transmitter, 1.530" D, 0.510" H (264-622)
- MITUTOYO Roughness Specimen, In/MM (178-606)
- MITUTOYO Low Measuring Force Detector/Sj201 (178-296)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7002-10)
- MITUTOYO Dial Indicator, Holder, mm (12AAA792)
- INSIZE Extension Rod, 2" D, 2" L (6282-2019)
- Mitutoyo Precision Measuring Tools