Shop All Precision Measuring Accessories
Mitutoyo
Parallel Set, 157-109 Thru 157-112
Mfr # 157-901
Zoro # G7767407
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8
- Width (In.) 4
- Special Features each set consists of 4 thicknesses
- Height (In.) 4
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 157-901
- Zoro # G7767407
- UPC # 603908047957
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 8 |
Width (In.) | 4 |
Height (In.) | 4 |
Overall Length | 8 |
Overall Height | 4 |
Overall Width | 4 |
Details
Item | PARALLEL SET, 157-109 THRU 157-112 |
Special Features | each set consists of 4 thicknesses |
Color | White |
Standards | 0-1" |
Weight | 2 |
Description
Parallel Set,157-109 Thru 157-112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Pike Pole, Aluminum Handle, 10042, 16 ft. (10042)
- TRACTEL Wire Rope Gripper, Capacity 900 lb. (FROG G2)
- GUARDAIR Xtra Thrust Air Gun, Steel Nozzle, 12" (75XT012AS)
- CLC WORK GEAR Tool Works Series Work Belt, 29 to 46 in Waist, Leather (E4501)
- MITUTOYO USB Data Input Tool, Connctr B (06AFM380B)
- MITUTOYO Hole Detector, Extra Small, 2.8mm (178-393)
- MITUTOYO U-Wave Connecting Cable A for 5RCE9 (02AZD790A)
- MITUTOYO Adapter, 5C At100/0.005mm Old Count (09AAA198)
- MITUTOYO Connecting Cable, U-Wave, G (02AZD790G)
- MITUTOYO USB-ITN-E (06AFM380F)
- TESA BROWN & SHARPE Dial Test Indicator Accessory Set (599-7041)
- Mitutoyo Precision Measuring Accessories