Shop All Bar Clamps
Mitutoyo
Parallel Clamp, 3 ft.
Mfr # 985-127
Zoro # G7798082
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.5
- Width (In.) 5.5
- Overall Length 5.5
- Overall Width 5.5
- Overall Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 985-127
- Zoro # G7798082
- UPC # 603908207986
- Country of Origin Japan
- Category Bar Clamps
Dimensions
Length | 5.5 |
Width (In.) | 5.5 |
Overall Length | 5.5 |
Overall Width | 5.5 |
Overall Height | 2 |
Details
Item | PARALLEL CLAMP |
Description
Parallel Clamp,3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 50 mm Size, Standard Socket, black oxide (848-50MM)
- POWERBUILT 10Mm-1.5 Tap & 8.6Mm Drill Bit Set (642604)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 3/16 (C10608)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-1/16 (55468)
- SURTEK F-shaped bar clamp 8" (107116)
- TEKTON 12 Inch Ratchet Bar Clamp / 18 Inch Spreader (39182)
- BESSEY 7 1/2 in Bar Clamp, Forged Steel Handle and 4 3/4 in Throat Depth (GSM20)
- IRWIN QUICKGRIP Bar ClampSpreader, 600 lb, 6 in Max Opening Size, 358 in D Throat (1964711/2021406N)
- JORGENSEN HeavyDuty Bar Clamp, 1000 lb, 12 in Max Opening Size, 3 in D Throat, Steel Body (3712-HD)
- BESSEY 24", 50" Framing Clamp Kit, 3-3/4" Throat Depth (KREK2450)
- IRWIN 4PK 6QuickGripBarClamp (1964758)
- Mitutoyo Bar Clamps