Shop All Micrometer Sets
Mitutoyo
Outside Micrometer Set, 0 - 6" Range
Mfr # 103-904-10
Zoro # G0581983
product price: $1,121.99
/ea
Free Shipping & Returns
$1,121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micrometers Included 1 in, 2 in, 3 in, 4 in, 5 in, 6 in
- Range 0 in to 6 in
- Resolution 0.001 in
- Thimble Ratchet
- SPC Output No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 103-904-10
- Zoro # G0581983
- UPC # 603908551959
- Country of Origin Japan
- Category Micrometer Sets
Dimensions
Dimension Type | Inch |
Details
Item | Mechanical Outside Micrometer Set |
Micrometers Included | 1 in, 2 in, 3 in, 4 in, 5 in, 6 in |
Range | 0 in to 6 in |
Resolution | 0.001 in |
Thimble | Ratchet |
SPC Output | No |
Resolution (In./mm) | 0.001 in |
Includes | (5) Standards, (6) Micrometers, Wooden Case |
Thimble Type | Ratchet |
Case Included | Yes |
Anvil Shape | Flat |
Operation Type | Mechanical |
Accuracy | +/-0.0001 in (0 in to 3 in), +/-0.00015 in (3 in to 6 in) |
Long Form Calibration Certificate | No |
Number of Micrometers | 6 |
Anvil Material | Carbide Tipped |
Description
Mechanical Outside Micrometer Set, Range 0 in to 6 in, Resolution 0.001 in, Accuracy +/-0.0001 in (0 in to 3 in), +/-0.00015 in (3 in to 6 in), SPC Output No, Long Form Calibration Certificate No, Dimension Type Inch, Micrometers Included 1 in, 2 in, 3 in, 4 in, 5 in, 6 in, Number of Micrometers 6, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide Tipped, Anvil Shape Flat, Case Included Yes, Includes (5) Standards, (6) Micrometers, Wooden Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP Laminate Flooring Bit, 5/32" dia., 2-1/4"L (XB-LF1)
- STEIN WORLD Titan 3-Piece 3 In. Locking Socket Adaptor Set (15210)
- DISSTON Disston C66 Blu-Mol 4.125 In. Xtreme Carbide Tipped Hole Saw (C66)
- DRILL AMERICA 3/4"-10 HSS Left Hand 4 Flute Tap Set (DWT60864)
- MITUTOYO Micrometer Set, 6-12In, 0.0001In, 7Pc (103-909)
- MITUTOYO 50-300Mm/0.01Mm 10Pcs Indside Mic S (133-902)
- MITUTOYO Digit Micrometer 4Pcs Set (193-916)
- MITUTOYO 3 Pcs Outside Micrometer Set (103-927-10)
- MITUTOYO 6-12In./.001In. 6 Pcs Outside Micromete (103-906)
- MITUTOYO Micrometer Set, 0-12, 0.0001In, 12 Pc (103-908-40)
- STARRETT Inside Micrometer Set, 4 to 32 In (823DZ)
- Mitutoyo Micrometers & Sets