Shop All Precision Measuring Accessories
Mitutoyo
Optical Parallel, 12.12mm
Mfr # 157-102
Zoro # G7767300
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4
- Special Features optical parallel
- Width (In.) 2
- Color White
- Height (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 157-102
- Zoro # G7767300
- UPC # 603908593836
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 4 |
Width (In.) | 2 |
Height (In.) | 2 |
Overall Height | 2 |
Overall Length | 4 |
Overall Width | 2 |
Details
Item | OPTICAL PARALLEL, 12.12MM |
Special Features | optical parallel |
Color | White |
Weight | 1 |
Standards | 12.12mm |
Description
Optical Parallel,12.12mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 353 Ledge-It Try & Mitre Square w/Stainless Steel Blade 8" (353-08)
- EAZYPOWER Countersink, 5/8", 1/4" Hex (30354)
- ALPINE INDUSTRIES 4 Scraper, Includes 10 replacement blades (ALP437-4pk)
- GREAT NECK 14-In Aluminum Pipe Wrench (APW14)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP66/67 (05CZA624)
- MITUTOYO Dial Indicator, Holder, mm (12AAA792)
- MITUTOYO Small Hole Detector, 4.5mm dia. (178-392)
- MITUTOYO Eyepiece, 15X 176-116 (176-116)
- MITUTOYO Scriber, 07GZA000 (07GZA000)
- MITUTOYO Wireless Transmitter, 1.530" D, 0.510" H (264-622)
- STM 3 Cast Iron VBlock (370561)
- Mitutoyo Set Up & Alignment Tools