Shop All Precision Measuring Accessories
Mitutoyo
Optical Flat
Mfr # 158-124
Zoro # G7767328
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 1
- Width (In.) 1.5
- Special Features supplied in fitted wooden case
- Length (In.) 2
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 158-124
- Zoro # G7767328
- UPC # 603908285083
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 1 |
Width (In.) | 1.5 |
Length (In.) | 2 |
Overall Width | 1.5 |
Overall Height | 1 |
Overall Length | 2 |
Details
Item | OPTICAL FLAT |
Special Features | supplied in fitted wooden case |
Color | White |
Weight | 0.5 |
Standards | 2.4"/6" |
Description
Optical Flat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit Set 5/32", 3/16", #2, #3, 1/4", 5/16" SDS Plus (HC2309)
- MITUTOYO 25 to 50/.01mm Outside Micrometer R (103-138)
- URREA 1/4" Drive SAE, 26 pcs (47116)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 11/32 (44222)
- MITUTOYO Parts 167-159 19" (167-159)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP65 (05CZA662)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7007-10)
- MITUTOYO Setting Ring, 4.5mm (177-257)
- MITUTOYO Setting Ring, 20mm (177-286)
- MITUTOYO Detector, 4Mn/90 (178-397-2)
- MITUTOYO Magnetic Stand Adaptor, 3/8" dia. (12AAA220)
- Mitutoyo Precision Measuring Tools