Shop All Precision Measuring Accessories
Mitutoyo
Optical Flat
Mfr # 158-122
Zoro # G7767343
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features supplied in fitted wooden case
- Width (In.) 1.5
- Color White
- Height (In.) 1
- Length (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 158-122
- Zoro # G7767343
- UPC # 603908048084
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 1.5 |
Height (In.) | 1 |
Length (In.) | 2 |
Overall Length | 2 |
Overall Width | 1.5 |
Overall Height | 1 |
Details
Item | OPTICAL FLAT |
Special Features | supplied in fitted wooden case |
Color | White |
Weight | 0.5 |
Standards | 1.8"/5" |
Description
Optical Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torsion Bit, SAE, 1/4", Hex, T10, 1", S2 Steel (05066100001)
- PROTO 1-1/2" Drive Impact Socket Extension, SAE, Black Oxide, 8 in L (J15097P)
- DRILL AMERICA 1/8"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX121/8)
- HUSKIE TOOLS Hydraulic Cutter (S-20)
- MITUTOYO Tip, 1.5 (124-821)
- MITUTOYO Connection Unit, 1.070" D, 0.500" H (02AZF310)
- MITUTOYO Roughness Specimen, In/MM (178-606)
- MITUTOYO USB-ITN-A (06AFM380A)
- MITUTOYO Dial Indicator, Holder, mm (12AAA792)
- MITUTOYO Parts 167-912 5 pcs. (167-912)
- MITUTOYO Support Foot Set (12AAA216)
- Mitutoyo Precision Measuring Tools