Shop All Precision Measuring Accessories
Mitutoyo
Optical Flat
Mfr # 158-120
Zoro # G7767337
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 2
- Color White
- Height (In.) 1
- Width (In.) 1.5
- Special Features supplied in fitted wooden case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 158-120
- Zoro # G7767337
- UPC # 603908048077
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 2 |
Height (In.) | 1 |
Width (In.) | 1.5 |
Overall Length | 2 |
Overall Height | 1 |
Overall Width | 1.5 |
Details
Item | OPTICAL FLAT |
Color | White |
Special Features | supplied in fitted wooden case |
Weight | 0.5 |
Standards | 60mm/15mm |
Description
Optical Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Carbon Steel Midget Trowel w/Pr, 8"x5 (PL408PF)
- STANLEY LONG NOSE PLIERS FJ 8"" (84-102)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9.60mm (47338)
- OSG Carbide End Mill, 402, 3.0mm D, 39mm Cut L (402-1181)
- MITUTOYO U-Wave Connecting Cable C for 5RCE9 (02AZD790C)
- MITUTOYO Setting Ring, 45mm (177-178)
- MITUTOYO USB Data Input Tool, Connctr B (06AFM380B)
- MITUTOYO Optical Flat (158-117)
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-620)
- MITUTOYO Setting Ring, 2.5" (177-315)
- TESA BROWN & SHARPE TESA TLC-BLE, Emitter Cap (04760184)
- Mitutoyo Precision Measuring Tools