Shop All Precision Measuring Accessories
Mitutoyo
Optical Flat
Mfr # 158-118
Zoro # G7767352
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2
- Special Features supplied in fitted wooden case
- Height (In.) 1
- Width (In.) 1.5
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 158-118
- Zoro # G7767352
- UPC # 603908048053
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 2 |
Height (In.) | 1 |
Width (In.) | 1.5 |
Overall Width | 1.5 |
Overall Length | 2 |
Overall Height | 1 |
Details
Item | OPTICAL FLAT |
Special Features | supplied in fitted wooden case |
Color | White |
Standards | 45mm/12mm |
Weight | 0.5 |
Description
Optical Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 17 mm L.38 mm (03010017)
- HUOT Wall Mounts, Steel (56740)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94589)
- PANAVISE 2-1/2" Light Duty Multi-Angle Vise with Vacuum Base (381)
- MITUTOYO Setting Ring, 5mm (177-205)
- MITUTOYO Counter, 120V, Ec-101D (542-007A)
- MITUTOYO Eyepiece, 10X (176-115)
- MITUTOYO Parts 167-159 19" (167-159)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-627)
- MITUTOYO USB-ITN-A (06AFM380A)
- INSIZE Gage Block Parallel Jaw (6881-D)
- Mitutoyo Precision Measuring Tools