Shop All Precision Measuring Accessories
Mitutoyo
Optical Flat
Mfr # 158-117
Zoro # G7767282
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2
- Color White
- Width (In.) 1.5
- Special Features supplied in fitted wooden case
- Height (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 158-117
- Zoro # G7767282
- UPC # 603908048046
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 2 |
Width (In.) | 1.5 |
Height (In.) | 1 |
Overall Height | 1 |
Overall Length | 2 |
Overall Width | 1.5 |
Details
Item | OPTICAL FLAT |
Color | White |
Special Features | supplied in fitted wooden case |
Weight | 0.5 |
Standards | 45mm/12mm |
Description
Optical Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE Circuit Board Holder, Weighted, 12 In (333)
- MAKITA 3/4" x 6" Hollow Socket (B-43359)
- MITUTOYO Borematic Series 568 Gauge (568-469)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54453)
- MITUTOYO USB-ITN-A (06AFM380A)
- MITUTOYO 400-500/0.01Mm Outside Mike I/A (104-143A)
- MITUTOYO Connecting Cable, 3M, At100 (09AAA030A)
- MITUTOYO Rs232 Connection Cable, 2M (21EAA131)
- MITUTOYO Optical Flat (158-120)
- MITUTOYO Support Foot Set (12AAA216)
- FOWLER Micro Tap Guide (524901000)
- Mitutoyo Set Up & Alignment Tools