Shop All Precision Measuring Accessories
Mitutoyo
Op1"-3, .5125"
Mfr # 157-111
Zoro # G7767361
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2
- Length (In.) 4
- Color White
- Height (In.) 2
- Special Features optical parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 157-111
- Zoro # G7767361
- UPC # 603908047933
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 2 |
Length (In.) | 4 |
Height (In.) | 2 |
Overall Width | 2 |
Overall Length | 4 |
Overall Height | 2 |
Details
Item | OP1"-3 (.5125") |
Color | White |
Special Features | optical parallel |
Weight | 1 |
Standards | .5125" |
Description
Op1 In.-3,.5125 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 6mmx3/8x5/8x2-7/16 (C75094)
- IRWIN 3" Resin Spring Clamp (58300)
- RIDGID Filter, 3-Ply, Paper, Non-reusable (VF3500)
- KO-KEN Socket 32mm 6 Point 57mm 3/4 Sq. Drive (6400M-32)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP65 (05CZA662)
- MITUTOYO Input Tool, For RS-232C Port, 1.5x9x2.4 In (264-007)
- MITUTOYO 32In.Dm Scale Unit/Multi-Functionhor (572-476)
- MITUTOYO Counter, 120V, Ec-101D (542-007A)
- MITUTOYO Extension Adapter/Digimatic Cable (02ADF640)
- MITUTOYO Stand for PH-3515, 30" D, 30" L (64PMI308)
- BNS Steel Ball Contact Point Accessory (599-7049)
- Mitutoyo Set Up & Alignment Tools