Shop All Vernier Calipers
Mitutoyo
Off-Set Type
Mfr # 536-107
Zoro # G7779709
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15
- Features Absolute Digimatic and Vernier Type
- Width 6
- Standards 10-300mm
- Overall Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 536-107
- Zoro # G7779709
- UPC # 603908142348
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Overall Length | 15 |
Width | 6 |
Overall Height | 2 |
Length | 15 |
Height | 2 |
Overall Width | 6 |
Details
Item | OFF-SET TYPE |
Features | Absolute Digimatic and Vernier Type |
Standards | 10-300mm |
Weight | 1 |
Color | Silver |
Description
Off-Set Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Hand Saw, 22 in Blade L, PVC/Wood (730720-1001)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 5/32, Overall Length: 2" (20241)
- SUMITOMO Square Turning Insert, Square, 3, SNMG, 1, Carbide (SNMG321EGU-AC8025P)
- INNOVATIVE COMPONENTS Long Tapered Knob, 3/8-16 Thread Size, 3.875"L, Steel (GN6C----L2---21)
- MITUTOYO Vernier Caliper 8In. (530-116)
- MITUTOYO Point Caliper, Narrow Tip, 12-15 (536-121)
- MITUTOYO Vernier Caliper (160-102)
- MITUTOYO Vernier Caliper 6In./150Mm (530-104)
- MITUTOYO Vernier Caliper 5In./130Mm W/Fine Ad (532-119)
- MITUTOYO Vernier Caliper, Long Jaw 500mm/20" (534-102)
- IGAGING Vernier Caliper, 6" - 100-007 (100-007)
- Mitutoyo Precision Measuring Tools