Shop All Vernier Calipers
Mitutoyo
Off-Set Type
Mfr # 536-105
Zoro # G7779593
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2
- Overall Length 11
- Width 6
- Overall Height 2
- Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 536-105
- Zoro # G7779593
- UPC # 603908142324
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Height | 2 |
Overall Length | 11 |
Width | 6 |
Overall Height | 2 |
Length | 11 |
Overall Width | 6 |
Details
Item | OFF-SET TYPE |
Color | Silver |
Standards | 10-150mm |
Weight | 1 |
Features | Absolute Digimatic and Vernier Type |
Description
Off-Set Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Diamond Turning Insert, Round, 4 (RNMG43CA025P)
- TITAN 13 Piece SAE L-Shape Hex Key Set, 12713 (12713)
- LENOX Hole Saw (LXAH31116)
- MAKITA 12 lb. AVT® SDS-MAX Demolition Hammer (HM0871C)
- MITUTOYO Vernier Caliper, Lock Screw, 0-6 In (530-105)
- MITUTOYO Vernier Caliper (160-106)
- MITUTOYO Vernier Caliper 600Mm/24Ft (160-153)
- MITUTOYO Vernier Caliper (534-118)
- MITUTOYO Vernier Caliper, 0-6 In, 0.001 In Grad (531-128)
- MITUTOYO Off-Set Type (536-101)
- WESTWARD Vernier Caliper, 0-12 In, 2.5 In D (4KU76)
- Mitutoyo Calipers & Accessories