Shop All Vernier Calipers
Mitutoyo
Off-Set Type
Mfr # 536-101
Zoro # G7779517
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13
- Color Silver
- Standards 0-150mm
- Overall Width 6
- Features Absolute Digimatic and Vernier Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 536-101
- Zoro # G7779517
- UPC # 603908142294
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Overall Length | 13 |
Overall Width | 6 |
Overall Height | 2 |
Length | 13 |
Height | 2 |
Width | 6 |
Details
Item | OFF-SET TYPE |
Color | Silver |
Standards | 0-150mm |
Features | Absolute Digimatic and Vernier Type |
Weight | 1 |
Description
Off-Set Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Metal Cutting Snip, Left/Right/Straight, 13 in, Steel (710400-1003)
- SPEEDAIRE Air Drill, Keyless, 1/4 In, 2600 RPM (21AA77)
- EMPIRE LEVEL Carbide Tipped Scriber (27023)
- DRILL AMERICA 2"-11-1/2 NPT Carbon Steel Hex Pipe Die (DWTHXNPT2INCH)
- MITUTOYO Vernier Caliper 600Mm/24Ft (160-153)
- MITUTOYO Vernier Caliper, 0-8 In, 0.001 In Grad (531-129)
- MITUTOYO CalipeR, Hermaphrodite, 6" (950-242)
- MITUTOYO Vernier Caliper, 300mm (530-124)
- MITUTOYO Vernier Caliper 12In./300Mm (530-115)
- MITUTOYO Vernier Caliper 7In./180Mm W/Fine Ad (532-120)
- SURTEK Dial Vernier Caliper 06 (122202)
- Mitutoyo Calipers & Accessories