Shop All Precision Measuring Accessories
Mitutoyo
Off-Set Stylus for Sj-400, 0.005mm
Mfr # 12AAB412
Zoro # G7799467
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Special Features optional styli
- Width (In.) 2
- Height (In.) 0.5
- Length (In.) 3
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 12AAB412
- Zoro # G7799467
- UPC # 603908317531
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 2 |
Height (In.) | 0.5 |
Length (In.) | 3 |
Overall Width | 2 |
Overall Length | 3 |
Overall Height | 0.5 |
Details
Item | OFF-SET STYLUS FOR SJ-400, 0.005MM |
Special Features | optional styli |
Color | Silver |
Weight | 0.05 |
Description
Off-Set Stylus for Sj-400,0.005mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 2-9/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025381)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 1/8 (C23834)
- WIHA 3 Piece Insulated Industrial Grip Pliers and Cutters Set (32968)
- WILLIAMS Williams Combo Ratchet Wrench, 32mm, Hi-Polish (1232MNRC)
- MITUTOYO Dial Indicator, Holder, mm (12AAA792)
- MITUTOYO Roughness Specimen, In/MM (178-606)
- MITUTOYO Optical Parallel, 12.12mm (157-102)
- MITUTOYO Connecting Cable, U-Wave, E (02AZD790E)
- MITUTOYO Parts 167-148 8" (167-148)
- MITUTOYO Bsg, 20X (215-151-10)
- HHIP USA Made 3 Piece Extension Point Kit (4401-0433)
- Mitutoyo Set Up & Alignment Tools