Shop All Precision Measuring Accessories
Mitutoyo
Objective, 10X 176-137
Mfr # 176-137
Zoro # G7800733
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5
- For Use With Toolmakers' Microscope
- Color Black
- Special Features Optional Accessory
- Height (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 176-137
- Zoro # G7800733
- UPC # 603908052920
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 5 |
Height (In.) | 2 |
Width (In.) | 3.5 |
Details
Item | 10X OBJECTIVE |
For Use With | Toolmakers' Microscope |
Color | Black |
Special Features | Optional Accessory |
Description
Objective,10X 176-137
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Ratchet and Socket Tray, SAE (48-22-9481T)
- IRWIN DRILL BIT 1 STEP 13 HOLE SIZES 132 INCREMENTS (VGP10231)
- 5S SUPPLIES Tool Box Foam Insert 27in x 36in 1/2 Inch Thick Blue (TBF-2736-BLU)
- H & H INDUSTRIAL PRODUCTS Compact Hand Tapper On Magnetic Base (3900-0255)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7007-10)
- MITUTOYO Eyepiece, 15X 176-116 (176-116)
- MITUTOYO Mill Pkg, Abs Scales, 14" X 30", Dro (64PKA060B)
- MITUTOYO Roughness Standard, 2 Values (178-607)
- MITUTOYO Extension Adapter/Digimatic Cable (02ADF640)
- MITUTOYO Digital Readout Lathe Kit, 110V, 14x40In (64PKA052A)
- MITUTOYO USB-ITN-E (06AFM380F)
- Mitutoyo Set Up & Alignment Tools