Shop All Digital Calipers
Mitutoyo
Ntd13-15Pmx
Mfr # 573-634-20
Zoro # G7782938
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Absolute Digimatic and Vernier Type
- Standards 0 - 150mm
- Color Silver
- Width 6
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 573-634-20
- Zoro # G7782938
- UPC # 603908516613
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Width | 6 |
Height | 2 |
Length | 13 |
Overall Width | 6 |
Overall Height | 2 |
Overall Length | 13 |
Details
Features | Absolute Digimatic and Vernier Type |
Item | NTD13-15PMX |
Standards | 0 - 150mm |
Color | Silver |
Weight | 1 |
Description
Ntd13-15Pmx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (11V330)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H2622GE)
- OSG End Mill, Carbide, TiAlN, 3/32, 4 FL, Ball (404-0938-BN11)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 5/32 in Round (S-36)
- MITUTOYO Heavy Duty Digimatic Caliper 18In. (550-223-10)
- MITUTOYO CALIPER, DIGIMATIC, 6 IN, COOLANT PROOF, SPECIAL-POINT (573-725-20)
- MITUTOYO 4-Way Advanced Onsite Sensor (AOS) Absolute Scale Digital Caliper, 0-6 in (0-150 mm) (500-196-30)
- MITUTOYO Digital Caliper, 0 to 60 In (552-315-10)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-754-20CAL)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-753-20)
- MITUTOYO Absolute Digital Caliper, 0 to 4 In (500-170-30)
- Mitutoyo Digital Calipers