Shop All Vernier Calipers
Mitutoyo
Nt14P-60/Point Inside
Mfr # 536-149
Zoro # G7779648
product price: $1,257.99
/ea
Free Shipping & Returns
$1,257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Point Jaw Type
- Overall Width 11.5
- Width 11.5
- Height 2.5
- Weight 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 536-149
- Zoro # G7779648
- UPC # 603908364603
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Overall Width | 11.5 |
Width | 11.5 |
Height | 2.5 |
Overall Length | 31.5 |
Overall Height | 2.5 |
Length | 31.5 |
Details
Item | NT14P-60/POINT INSIDE |
Features | Point Jaw Type |
Weight | 9.5 |
Color | Silver |
Standards | 70-600mm |
Description
Nt14P-60/Point Inside
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN C Ring + Puller 10 + 1 piece (PKC32)
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Tap Set (T/A54587)
- DYNABRADE Nose Assembly, for Router, 0.4 HP (51855)
- MILWAUKEE TOOL 2-3/8" Quick Change Sheet Metal Carbide Cutter (49-57-8337)
- MITUTOYO Vernier Caliper (160-102)
- MITUTOYO Vernier Caliper 5In./130Mm W/Fine Ad (532-119)
- MITUTOYO Vernier Caliper 600Mm/24Ft (160-153)
- MITUTOYO Vernier Caliper (160-116)
- MITUTOYO Vernier Caliper, 150mm (530-122)
- MITUTOYO Vernier Caliper, Long Jaw 500mm/20" (534-102)
- MITUTOYO Inside Type (536-145)
- Mitutoyo Calipers & Accessories