Shop All Vernier Calipers
Mitutoyo
Nt14P-30/Point Inside
Mfr # 536-147
Zoro # G7779532
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 30-300mm
- Features Point Jaw Type
- Color Silver
- Height 2
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 536-147
- Zoro # G7779532
- UPC # 603908142423
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Height | 2 |
Overall Width | 7.5 |
Overall Length | 17 |
Width | 7.5 |
Length | 17 |
Overall Height | 2 |
Details
Item | NT14P-30/POINT INSIDE |
Standards | 30-300mm |
Features | Point Jaw Type |
Color | Silver |
Weight | 3 |
Description
Nt14P-30/Point Inside
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 60 Replacement Face Insert (3202.26)
- DRILLCO 21/32, 3-FLAT S&D DRILL 1/2 in. SHANK -1000F (1000F142)
- PROTO 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5212M)
- MILWAUKEE TOOL 3/8 in. SAE Ratcheting Combination Wrench (45-96-9212)
- MITUTOYO Blade Type (536-134)
- MITUTOYO Vernier Caliper, Inside Type (536-142)
- MITUTOYO Vernier Caliper, 0-6 In, 0.001 In Grad (531-128)
- MITUTOYO Scriber, Type (536-221)
- MITUTOYO Vernier Caliper 12In./300Mm (530-115)
- MITUTOYO Vernier Caliper 8In./200Mmw/Thumb Cl (531-108)
- IGAGING Vernier Caliper, 6" - 100-007 (100-007)
- Mitutoyo Precision Measuring Tools