Shop All Cutter Parts
Mitutoyo
Name Plate, Up to 12V
Mfr # 950231
Zoro # G2728428
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Mitutoyo
- Impact Rated No
- For Use With Mfr. Model Number Mechanical Micrometers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 950231
- Zoro # G2728428
- Country of Origin Japan
- Category Cutter Parts
Details
Fits Brand | Mitutoyo |
Item | Name Plate, Up to 12V |
Impact Rated | No |
For Use With Mfr. Model Number | Mechanical Micrometers |
Description
Name Plate, Up to 12V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 in End Cutting Plier Uninsulated (50 01 180)
- RIDGID Cutter Wheel (33210)
- OSG Micro Drill, 0.0669, Carbide, 10.00mm Flute (3300170)
- WESTWARD Hole Saw, Bi-Metal, 5-1/4 in. (29VU45)
- MITUTOYO Screw, 546666 (546666)
- MITUTOYO Crystal (101601)
- MITUTOYO Contact Point 1/2 In. (101185)
- MITUTOYO Roller (141771)
- MITUTOYO Hook Roller (09GAA073)
- MITUTOYO Scale Level (58AAA231)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2H007/2H013, #2 (0213C)
- Mitutoyo Cutter Parts