Shop All Precision Measuring Accessories
Mitutoyo
Mounting Barcket, For Htd
Mfr # 04AZB157
Zoro # G7799412
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height (In.) 4
- Width (In.) 4
- Length (In.) 4.5
- Special Features Mounting plate for stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 04AZB157
- Zoro # G7799412
- UPC # 603908519928
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 4 |
Width (In.) | 4 |
Length (In.) | 4.5 |
Details
Item | MOUNTING BARCKET/FOR HTD |
Color | Black |
Special Features | Mounting plate for stand |
Description
Mounting Barcket,For Htd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUGAR PRO 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive (E4426)
- CEMENTEX 1/4 SqDr 10-50 In-Lbs TW (1050TW14I)
- MELIN TOOL CO Drill Point Countersink, HSS, 82 deg., 1/2" (HS4DP-1/2-82)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 17 mm Size, Deep Socket, Black Phosphate (49-66-7802)
- MITUTOYO USB-ITN-A (06AFM380A)
- MITUTOYO Setting Ring, 45mm (177-178)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP66/67 (05CZA624)
- MITUTOYO Deep Groove10 Stylus for Sj-400 (12AAB409)
- MITUTOYO SPC Cable, 40 In, 6 Pins, 164/468/568 (937387)
- MITUTOYO Maintenance Kit for Gauge Block, E (516-650E)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-625)
- Mitutoyo Precision Measuring Accessories