Shop All Microscope Accessories
Mitutoyo
Monocular Tube, 10X Magnification
Mfr # 176-392
Zoro # G0581968
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Magnification 10X
- For Use With Measuring Microscopes
- Accessory Type Monocular Tube
- Compatible Product Type Measuring Microscopes
- Product Type Monocular Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 176-392
- Zoro # G0581968
- UPC # 603908569695
- Country of Origin Japan
- Category Microscope Accessories
Details
Item | Monocular Tube |
Optical Magnification | 10X |
For Use With | Measuring Microscopes |
Accessory Type | Monocular Tube |
Compatible Product Type | Measuring Microscopes |
Product Type | Monocular Tube |
Description
Monocular Tube, Magnification 10X, For Use With Measuring Microscopes, Special Features Used with MF Series Measuring Microscopes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Agar, Triple Sugar Iron, TSI, 500 G (T32150-500.0)
- SP SCIENCEWARE Rack, 60 places (F18746-0001)
- ADVANTECH MANUFACTURING Sieve, #80, S/S, 8 In, Full Ht (80SS8F)
- MENDA Dispensing Bottle, 8 oz., Automatic (35510)
- MITUTOYO LED Illumination Unit, 10X Magnification (176-445A)
- MITUTOYO Reticle (176-126)
- MITUTOYO 20X Eyepiece (176-117)
- AMSCOPE Oil Darkfield Condenser For Compound Microscopes (DK-OIL100)
- AMSCOPE 32MP USB 3.0 Back-illuminated Color CMOS C-Mount Microscope Camera (MU3203-BI)
- AMSCOPE 48mm Ring Adapter For SM and ZM Stereo Microscopes (AD-48)
- AMSCOPE 18MP USB 3.0 High-speed Color CMOS C-Mount Microscope Camera W/ Reduction Lens and Calibration Slide (MU1803-HS)
- Mitutoyo Microscope Accessories