Shop All Gauge Blocks and Clamps
Mitutoyo
MmSquare, As-1, 32 pcs. set
Mfr # 516-467-26
Zoro # G7777310
product price: $1,906.99
/ea
Free Shipping & Returns
$1,906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15
- Width 9
- Height 3
- parallelism parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 516-467-26
- Zoro # G7777310
- UPC # 603908530206
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 15 |
Width | 9 |
Height | 3 |
Details
Item | 32 PC SET, MM, SQUARE, AS-1 |
parallelism | parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set |
Description
MmSquare,As-1,32 pcs. set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 5/8in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25120)
- KLEIN TOOLS Combination Wrench 7/8-Inch (68420)
- VEGA INDUSTRIES Slotted 6-8 Power Bit x 3-1/2 (190F08A)
- KIPP Adjustable Handle Size: 2, 3/8-16X15, Plastic, Black RAL 7021, Comp: Steel (K0269.2A41X15)
- MITUTOYO Gage Block, Rect, Steel, 0.250 In, ASME 0 (611212-531)
- MITUTOYO GBlck Acs, Plain Jaw, .50 In (619052)
- MITUTOYO Gage Block, 1/2" L, 3/8" H, Steel, ASME AS-1 (611195-541)
- MITUTOYO 8Pcs/Set In, Rectangular, Asme 0 (516-126-26)
- MITUTOYO Set, In, Rect, Steel, As-1, 81Pc (516-903-26)
- MITUTOYO Rectangular, Asme 0, 87 pcs., MM (516-946-26)
- HHIP 81 Piece Rectangular Steel Grade B Gage Block Set (4101-0022)
- Mitutoyo Precision Measuring Tools