Shop All Gauge Blocks and Clamps
Mitutoyo
MmSquare, As-1,112 pcs.
Mfr # 516-439-26
Zoro # G7777362
Free Shipping & Returns
$6,270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15
- Width 9
- Height 3
- parallelism parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 516-439-26
- Zoro # G7777362
- UPC # 603908530121
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 15 |
Width | 9 |
Height | 3 |
Details
Item | 112 PCS/SET, MM, SQUARE, AS-1 |
parallelism | parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set |
Description
MmSquare,As-1,112 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12-1/2 In, Wood (AM15ZNWG)
- MAYHEW Chisel, 3/8in. Tip, 6-45/64in. L, Cape (10404)
- INGERSOLL-RAND Nut Runner, 1/4 in., Direct Drive, 90 psi (QA1L05D4LD)
- STRINGLINER Masons Line, Braided, 1000 ft. L, PK3 (35765)
- MITUTOYO Gage Block, Rect, Steel, 4.00 In, ASME 0 (611204-531)
- MITUTOYO Rectangular, Asme 0, 87 pcs., MM (516-946-26)
- MITUTOYO Rect Cera, Asme 0, 1.0" (613201-531)
- MITUTOYO Square, Steel, Asme 0, 0.129" (614169-531)
- MITUTOYO Gage Block, Rect, Steel, 0.250 In, ASME 0 (611212-531)
- MITUTOYO Rect Cera, Asme 0, 0.100" (613191-531)
- VERMONT GAGE Pin Gage, Minus, 0.046 In, Black (911204600)
- Mitutoyo Precision Measuring Tools