Shop All Gauge Blocks and Clamps
Mitutoyo
Mm, Rectangular, As-1, 10 pcs.
Mfr # 516-101-26
Zoro # G7777073
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13
- Width 4
- Height 3
- parallelism parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 516-101-26
- Zoro # G7777073
- UPC # 603908529934
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 13 |
Width | 4 |
Height | 3 |
Details
Item | 10 PCS/SET, MM, RECTANGULAR, AS-1 |
parallelism | parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set |
Description
Mm,Rectangular,As-1,10 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 10.62"L x 9.68"W x 6.87"D (1300NF)
- HANSEN Fractional Socket Tray for 3/8" Drive Sockets, Orange (3805)
- GREY PNEUMATIC 1" Drive Deep Impact Socket Set (9020MD)
- HUSQVARNA Polishing Pad, w/ (4) Pads, Grit 100 (542868131)
- MITUTOYO Square, Steel, As-1, 1.0" (614201-541)
- MITUTOYO Gage Block, Rectangular, 0.50 In, ASME 0 (611195-531)
- MITUTOYO Rect Cera, Asme 0, 2.0" (613202-531)
- MITUTOYO Gage Block, 3/64" L, 3/8" H, ASME AS-1 (611105-541)
- MITUTOYO Rect Steel, Asme 0, 0.1009" (611129-531)
- MITUTOYO Gage Block, Rect, Steel, 1.00 In, ASME AS-1 (611201-541)
- MITUTOYO Gage Block, Square, Steel, 2.00 In, ASME 0 (614202-531)
- Mitutoyo Precision Gauges & Accessories