Shop All Dial Calipers
Mitutoyo
Mitutoyo 505-742 0-6 in. Dial Caliper with 0.1 in. Range Per Revolution
Mfr # 505-742
Zoro # G604157626
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 505-742
- Zoro # G604157626
- UPC # 603908594864
- Country of Origin China
- Category Dial Calipers
Description
Dial Caliper with 0.1 in. Range per Revolution
The Mitutoyo 505-742 Dial Caliper has a measuring range of 0 to 6" with .001" graduations, an accuracy of .001" and .1" range per revolution. This NEW model features improved finish on sliding surfaces for longevity and easier-to-read font. High shock protection. Equipped with a lock screw for dial bezel and holding the sliding jaw position.
Features- New designed dial movement for ultra smooth sliding and high shock protection
- Lock screw for dial bezel and for holding the sliding jaw position
- Can measure OD, ID, depth and steps
- Supplied in fitted plastic case
- Range: 0-6"
- Graduation: .001" with .100" per revolution
- Type: Dial Caliper
- Site Sort: 130
- Accuracy: +/- .001"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12.0 Amp Reciprocating Saw (DWE305)
- ZORO SELECT Carbide Drill Mill, 1/8In, 4FL, Single (208-641253)
- URREA Service Wrench, 1 1/2" opening size (U3548)
- DE-STA-CO Toggle Clamp, Vert Hold, 250 Lb, H 3.91 (202-USS)
- MITUTOYO Dial Caliper, 0 to 8" Range, 0.001 (505-743J)
- MITUTOYO Dial Caliper, 6In, 0.100/Rev, Carbide (505-736)
- MITUTOYO DIAL CAL GAGE, CGGI 1.2-2" (209-355)
- MITUTOYO Dial Caliper w/Cert, 8 In, 0.100/Rev (505-743JCAL)
- MITUTOYO Dial Caliper 12In. W/Od Carbide (505-747)
- MITUTOYO Dial Caliper, 12 In, 0.200/Rev, White Face (505-749)
- GENERAL TOOLS CALIPER DIAL 0-150mm Direct Read Metric (GN144MM)
- Mitutoyo Precision Measuring Tools