Shop All Surface Testers
Mitutoyo
Mitutoyo 178-571-02A
Mfr # 178-571-12A
Zoro # G0907210
product price: $4,543.99
/ea
Free Shipping & Returns
$4,543.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range 17.50 mm
- Number of Sampling Spans 1, 2, 3, 4, 5, 6, 7, 8, 9, 10
- Power Supply Battery and AC Adapter
- Includes Connecting Cable, Nosepiece For Plane Surface, Nosepiece For Cylinder, Supporting Leg, Calibration Stage, Stylus Pen, Protection Sheet, Printer Paper (5 Pieces, Carrying Case, Roughness Reference Specimen (Ra 119micron in/3micron m), AC Adapter, Power Cord Set (Ul/Csa)
- Tester Series Marsurf Pocket Surf IV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 178-571-12A
- Zoro # G0907210
- UPC # 603908560265
- Country of Origin Japan
- Category Surface Testers
Dimensions
Display Screen Size | 5.7 in |
Probe Tip Radius | 5 um |
Dimensions - Drive Unit | 8.90 in x 4.50 in x 0.90 in |
Sampling Length | 0.003 in, 0.01 in, 0.03 in, 0.1 in |
Dimensions - Display Unit | 4.29 in x 10.83 in x 7.80 in |
Sampling Range Arbitrary Length | 0.30 mm to 16 mm (0.01 mm Interval) |
Description
Portable Surface Roughness Tester with Onboard Printer, Features The Excellent User Interface Provides Intuitive and Easy-To-Understand Operability, The Measure-Start and Other Frequently Used Buttons are Strengthened to Resist Wear And The Detrimental Effects of Workshop Contaminants, Includes Convenient Carrying Case For Protection in The Field, Measuring Range 17.50 mm, Analysis Graph BAC, ADC, Number of Sampling Spans 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, Power Supply Battery and AC Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 16 Oz. Claw Hammer W/Fiberglass Handle Hammer-Claw, M7020B (M7020B)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 29/64 (44929)
- RULAND Adjustable Drill Depth Stop Collar Kit (DSKIT)
- BOSCH Battery, (1) 4.0 Ah, Li-Ion (GBA18V40)
- MITUTOYO Surface Tester, Color, 14200 Micron (178-561-12A)
- MITUTOYO Surface Rough Test, (S-Drive Unit) in/mm (178-561-11A)
- MITUTOYO Surface Roughness Tester, 17.5mm Range (178-563-12A)
- MITUTOYO Surface Roughness Testers, Sj-411 0.75M (178-581-11A)
- PHASE II Surface Roughness Tester/Profilometer, Advanced Function, Multi-Parameters, Memory, Software (SRG-4600)
- PCE INSTRUMENTS Surface Testing - Roughness Tester, Ra, Rz, Rq, Rt Measurement Range (PCE-RT 11)
- PCE INSTRUMENTS Gloss Meter, 400-700 nm (PCE-IGM 60)
- Mitutoyo Surface Testers