Shop All Dial Indicators
Mitutoyo
Mitutoyo 136076 1 mm dia. Steel Ball Contact Point with Test Indicator
Mfr # 136076
Zoro # G204156944
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 136076
- Zoro # G204156944
- UPC # 603908036029
- Country of Origin China
- Category Dial Indicators
Description
Steel Ball Contact Point with Test Indicator
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Size: 1 mm dia.
- Ball Material: Steel
- Contact Point Length (Decimal Inch): 0.5900
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Go, Class X, 0.0590in (141105900)
- INGERSOLL-RAND Air Hammer Kit, 5000BPM, 1-5/8 in. Stroke (115K)
- IRWIN MM DRILL BIT 7/16""X5"" (1792770)
- MITUTOYO Micrometer, In, Caliper Type, 125-150/.01mm (145-190)
- MITUTOYO Dial Indicator, 0.001-1mm (1109AB-10)
- MITUTOYO Dial Indicator, Jeweled, Stem 0.375" dia (2904A)
- MITUTOYO Digimatic Holtest, Set 6-12mm (468-981)
- MITUTOYO Mitutoyo Dial Indicator, 0 to 1 In, 0-100 (64PKA079B)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.060 In (513-442-10A)
- MITUTOYO Snap Gage, Dial (201-154)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.0001 In (599-7023-6)
- Mitutoyo Precision Measuring Tools