Shop All Indicator Holders, Bases, and Stands
Mitutoyo
Mini-Magnetic Stand
Mfr # 7014-10
Zoro # G0973211
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Step Type Flat
- Screw Type Metal Knob
- Base Type Magnetic
- Arm Type Mini Post and Snug
- Base Height 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 7014-10
- Zoro # G0973211
- Country of Origin Japan
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Height | 60 mm |
Base Thread Size | M8 x 1.25 |
Working Length of Post/Lower Arm | 55 mm |
Base Size | 55 mm L x 50 mm W x 60 mm H |
Base Length | 55 mm |
Centering Arm Shank Size | 10 in |
Working Length of Upper Arm | 150 mm |
Working Length of Snug/Third Arm | 177 mm |
Base Width | 50 mm |
Details
Item | Mini-Magnetic Stand |
Step Type | Flat |
Screw Type | Metal Knob |
Base Type | Magnetic |
Arm Type | Mini Post and Snug |
Fine Adjustment Position | Fine Adjust Top (FAT); Fine Adjust Bottom (FAB) |
Holding Power | 600 N |
Magnet Type | On/Off Switch |
Compatible Indicator Mounts | 6 mm |
Centering Arm Shank Type | Straight |
Maximum Reach | 106 mm |
Includes Snug | Yes |
Accessory Type | Mini-Magnetic Stand |
Description
The Mitutoyo 7014-10 Mini-Magnetic Stand is a handy indicator holder. It can be used to hold your indicators for layout and assembly applications. This mini magnetic stand features a flat base with a post type arm. The Mitutoyo 7014-10 Mini-Magnetic Stand will give you the ability to keep your indicators secure while doing work on your project.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (21070818GR)
- WESTWARD 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (10E267)
- CRAFTSMAN Sockets, 1/4" Drive 1/2" 6 Point SAE Sha (CMMT43499)
- MITUTOYO Ring Gage, 4" (177-297)
- MITUTOYO Flexible Mag Base, 1.97 W x2.28 D x2.17 H (7012-10)
- MITUTOYO Ind Acs, Indicator Stand Flat Anvil (101461)
- MITUTOYO Depth Gage Acs, Ext Base, 10 In (900368)
- MITUTOYO Arm Holder (900306)
- MITUTOYO Depth Gage Acs, Ext Base, 7 In (900367)
- MITUTOYO Adjustable Magnetic Stand (7011S-10)
- NOGA Magnetic Base, 13" L, 0.540" Rod dia. (DG6160)
- Mitutoyo Precision Measuring Tools