Shop All Precision Measuring Accessories
Mitutoyo
Mill Pkg, Abs Scales, 18" X 40", Dro
Mfr # 64PKA064A
Zoro # G7792887
product price: $1,803.99
/ea
Free Shipping & Returns
$1,803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 7
- Special Features 2-axis, KA counter milling system
- Length (In.) 60
- Color Silver
- Width (In.) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64PKA064A
- Zoro # G7792887
- UPC # 603908601470
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 7 |
Length (In.) | 60 |
Width (In.) | 20 |
Overall Length | 60 |
Overall Height | 7 |
Overall Width | 20 |
Details
Item | MILL PKG, ABS SCALES, 18" X 40", W/DRO |
Special Features | 2-axis, KA counter milling system |
Color | Silver |
Standards | 40" X axis 18" Y axis travel |
Weight | 39 |
Description
Mill Pkg,Abs Scales,18" X 40",Dro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Armature 115V, with Bearing (44055)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, .5 (CCMT-21.50.5-PEM-DPC15HT)
- HHIP P1N .04 X 1/2 X 3-1/2" High Speed Steel Parallel Type Cut-Off Blade (2000-6008)
- CLEVELAND Screw Machine Drill Bit, 5.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14827)
- MITUTOYO Magnetic Stand Adaptor, 3/8" dia. (12AAA220)
- MITUTOYO Micrometer, Screw Thread, Stndr, 1", 55 deg. (167-283)
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-620)
- MITUTOYO Usb Communication Cable for Sj210 (12AAL068)
- MITUTOYO Maintenance Kit for Gauge Block, E (516-650E)
- MITUTOYO SPC Connecting Cable, 40 In, w/Data Switch (959149)
- MITUTOYO USB-ITN-E (06AFM380E)
- Mitutoyo Precision Measuring Accessories