Shop All Precision Measuring Accessories
Mitutoyo
Mill Pkg, Abs Scales, 16" X 40", Dro
Mfr # 64PKA063A
Zoro # G7792817
product price: $1,549.99
/ea
Free Shipping & Returns
$1,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 60
- Width (In.) 20
- Color Silver
- Special Features 2-axis, KA counter milling system
- Height (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64PKA063A
- Zoro # G7792817
- UPC # 603908602323
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 60 |
Width (In.) | 20 |
Height (In.) | 7 |
Overall Width | 20 |
Overall Length | 60 |
Overall Height | 7 |
Details
Item | MILL PKG, ABS SCALES, 16" X 40", W/DRO |
Color | Silver |
Special Features | 2-axis, KA counter milling system |
Weight | 37 |
Standards | 40" X axis 16" Y axis travel |
Description
Mill Pkg,Abs Scales,16 In. X 40 In.,Dro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN452-40-30-M8-S-55 Rubber Bumper Stainless, Threaded Stud (452-40-30-M8-S-55)
- MITUTOYO Point Micrometer, Ratchet Thimble (342-351-30)
- WIDIA End Mill, 0.3750 in. Milling Dia., 4K03 (4K2310074)
- WESTWARD Ratcheting Wrench, Head Size 8mm (4NZL4)
- MITUTOYO Setting Ring, 3.5" (177-319)
- MITUTOYO Setting Ring, 4.5mm (177-257)
- MITUTOYO Dial Indicator, Holder, mm (12AAA792)
- MITUTOYO Parts 167-151 11" (167-151)
- MITUTOYO SPC Connecting Cable, 40 In, w/Data Switch (959149)
- MITUTOYO Measuring Head Assy, Inch, 04AZB139 (04AZB139)
- SPER SCIENTIFIC Dial Barometer for Classroom, Lab, and Industrial Use (SP467168)
- Mitutoyo Precision Measuring Accessories