Shop All Precision Measuring Accessories
Mitutoyo
Mill Pkg, Abs Scales, 14" X 40", Dro
Mfr # 64PKA061A
Zoro # G7792902
product price: $1,504.99
/ea
Free Shipping & Returns
$1,504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 7
- Length (In.) 60
- Width (In.) 20
- Color Silver
- Special Features 2-axis, KA counter milling system
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64PKA061A
- Zoro # G7792902
- UPC # 603908602170
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 7 |
Length (In.) | 60 |
Width (In.) | 20 |
Overall Width | 20 |
Overall Length | 60 |
Overall Height | 7 |
Details
Item | MILL PKG, ABS SCALES, 14" X 40", W/DRO |
Color | Silver |
Special Features | 2-axis, KA counter milling system |
Weight | 35 |
Standards | 40" X axis 14" Y axis travel |
Description
Mill Pkg,Abs Scales,14 In. X 40 In.,Dro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 12" Round Single Cut Smooth File (12199)
- REED UPC 648 AIR UNIVERSAL PIPE CUTTER (UPC648A)
- DRILLCO 3/4-10, HSS BOTTOMING TAP - 2000 (20A148CB)
- DEWALT 3/4" x 12" Drill Bit Premium Percussion (DW5245)
- MITUTOYO Optical Flat (158-120)
- MITUTOYO Setting Ring, 25mm (177-139)
- MITUTOYO Bsg, 30Hx (215-156-10)
- MITUTOYO Lifting Knob, In/Id-N (21EZA150)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP65 (05CZA662)
- MITUTOYO Eyepiece, 15X 176-116 (176-116)
- AMPG Transfer Screw Set, M6-M12 (ZTPSET5)
- Mitutoyo Precision Measuring Accessories