Shop All Precision Measuring Accessories
Mitutoyo
Mill Pkg, Abs Scales, 14" X 30", Dro
Mfr # 64PKA060B
Zoro # G7792808
product price: $1,722.99
/ea
Free Shipping & Returns
$1,722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 20
- Length (In.) 55
- Color Black
- Height (In.) 7
- Special Features 2-axis, KA counter milling system
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64PKA060B
- Zoro # G7792808
- UPC # 603908602309
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 20 |
Length (In.) | 55 |
Height (In.) | 7 |
Overall Width | 20 |
Overall Height | 7 |
Overall Length | 55 |
Details
Item | MILL PKG, ABS SCALES, 14" X 30", W/DRO |
Color | Black |
Special Features | 2-axis, KA counter milling system |
Weight | 30 |
Standards | 30" X axis 14" Y axis travel |
Description
Mill Pkg,Abs Scales,14 In. X 30 In.,Dro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Linemans Pliers and Crimping Tool (GCP-3400)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (12180)
- IRWIN DIE 1""HEX 4MM-.75 MM (9718)
- PROTO 3/8" Super-Duty Punch Pin (J48038)
- MITUTOYO Reticle, 176-114 (176-114)
- MITUTOYO USB Data Input Tool, Connctr C (06AFM380C)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-624)
- MITUTOYO Stylus for Sj-400, 0.005mm, 2X-Long (12AAB413)
- MITUTOYO Head Assy, for Ht/Bm, 0.5-0.65" (04AZA721)
- MITUTOYO 2-12/.001Ft I.M. Ext.Rod (137-212)
- INSIZE Dial Test Indicator Centering Holder (6295-1AE)
- Mitutoyo Precision Measuring Accessories