Shop All Micrometers
Mitutoyo
Micromtr, In, Ext Rod, Carbide 2-12/.001 ft
Mfr # 137-217
Zoro # G7765322
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 2 to 12"
- Features Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
- Includes (1) Fitted Plastic Case, (5) Extension Rods: (0.5", 1", 2" (2 pcs.), 4")
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 137-217
- Zoro # G7765322
- UPC # 603908391425
- Country of Origin Japan
- Category Micrometers
Details
Item | Tubular Inside Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 2 to 12" |
Features | Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available |
Includes | (1) Fitted Plastic Case, (5) Extension Rods: (0.5", 1", 2" (2 pcs.), 4") |
IP Rating | Not Rated |
Description
Micrometers,Inside,Ext Rod,Carbide 2-12/.001 ft., IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Fuel 4 1/2 In. / 5" Grinder, Battery (2880-20, 48-11-1850)
- STANLEY Safety Recessed 6 1/2 in L, 10 PK (STHT10355A)
- IRWIN Aluminum Framing Square, 16x24in, PK6 (1794448)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D623)
- MITUTOYO Micrometer, In, Ext Rod, 2 ft.-20 ft./.01mm (137-218)
- MITUTOYO 25 to 50/.01mm Outside Micrometer R (103-138)
- MITUTOYO Tube Micrometer 1 to 2" (115-242)
- MITUTOYO Micrometer, Digimatic, Disc, 25-50mm, IP65 (323-251)
- MITUTOYO 0 to 25/.01mm O. Micrometer (115-302)
- MITUTOYO Micrometer, Head (150-832)
- MITUTOYO Micrometers, Inside, Ext Rod, 50-500/.01mm (137-203)
- Mitutoyo Precision Measuring Tools