Shop All Micrometers
Mitutoyo
Micromtr, In, Ext Rod, Carbd Tip, 2-6/.001ft
Mfr # 137-216
Zoro # G7765191
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 2 to 6"
- Features Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
- Includes (1) Fitted Plastic Case, (3) Extension Rods: (0.5", 1", 2")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 137-216
- Zoro # G7765191
- UPC # 603908524724
- Country of Origin Japan
- Category Micrometers
Details
Item | Tubular Inside Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 2 to 6" |
Features | Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available |
Includes | (1) Fitted Plastic Case, (3) Extension Rods: (0.5", 1", 2") |
Description
Micrometers,Inside,Ext Rod,Carbide Tip 2-6/.001 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Wrench Roll, Black, Polyester, 1 Pockets (10478)
- EUROBOOR Morse Taper #3 to 1-1/4" Weldon- auto coolant (IMC.30/32-N)
- WERA Long Ballpoint Hex Key, 6mm x 180mm, PK10 (05027107001)
- JACOBS A4202 Arbor 3/4" Straight Shank/2JT (7361N)
- MITUTOYO Electronic Micrometer, 3 to 4", 0.00005" (293-347-30)
- MITUTOYO 0 to 1/.0001" Spline Mic (111-166)
- MITUTOYO Groove Micrometer, 0.055 to 1.05" ID (146-231)
- MITUTOYO Micrometer, Digimatic, Disc, 25-50mm, IP65 (323-251)
- MITUTOYO Micrometer, Outside, 0-1", 0.0001", Rs (103-131)
- MITUTOYO Tube Micrometer 2 to 3" (115-243)
- MITUTOYO Mechanical Blade Micrometer, 0 to 1 in (122-125-10)
- Mitutoyo Micrometers