Shop All Micrometers
Mitutoyo
Micromtr, Head, Spherical, 1", .00005", IP65
Mfr # 350-384-30
Zoro # G7773512
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm (or) 0.00005"/0.001mm
- Features IP65: Dust/Water Protection Level, The Digimatic Output Port Enables Inclusion In A Statistical Process Control or Networked Measurement System
- Includes (1) Battery (SR44), Clamp Nut
- Spindle Spherical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 350-384-30
- Zoro # G7773512
- UPC # 603908601357
- Country of Origin Japan
- Category Micrometers
Details
Item | Digimatic Micrometer Head |
Resolution | 0.001mm (or) 0.00005"/0.001mm |
Range | 0 to 1"/0 to 25.4mm |
Features | IP65: Dust/Water Protection Level, The Digimatic Output Port Enables Inclusion In A Statistical Process Control or Networked Measurement System |
Includes | (1) Battery (SR44), Clamp Nut |
Spindle | Spherical |
Description
Micrometer,Head,Spherical,1 In.,.00005 In.,IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 1/2 in Drive Impact Socket 3 7/8 in Size, Deep Socket, black oxide (J15062L)
- DRILL AMERICA 4-1/16" Carbide Tipped Hole Cutter, 1" Depth of Cut (CTH4062)
- DIABLO DIABLO SWBLD 12"" 120T (D12120N)
- VORTEX 2100 1.5 in. Black & Silver Flexible Putty Knife - Black and silver - 1.5 in. (VO3570486)
- MITUTOYO 4 to 5/.001" Outside Mic R (103-181)
- MITUTOYO Depth Micrometer, 0 to 12, 4" Base, 12 Rods (129-150)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case (293-832-30CAL)
- MITUTOYO Electronic Micrometer, 0 to 1", 0.0001" (293-349-30)
- MITUTOYO 2 to 20Ft Inside Micrometer Ext.Rod (137-213)
- MITUTOYO 8 to 9"/.001" O. Mic R (103-185)
- MITUTOYO Micrometer, Inside, 175-200/.01mm (133-148)
- Mitutoyo Precision Measuring Tools